- 2 in Bore Size
- 9.88 in Stroke
- 2.75 in O.D.
- 15 Ton Cylinder Capacity
features
- Industrial hard chrome plated ram helps prevent rust and corrosion
- Rod wiper seals out dirt and contamination, collar fixture threads, two base mounting holes on most models
- Polyurethane cup seal provides optimum performance
- High strength steel construction from gun drilled solid bar
- High flow 3/8" NPTF couplers, collar thread protector
- Ideal for lifting and pressing
- Solid steel cylinder body and heavy-duty return spring provides quicker retraction
- One piece high grade alloy bearing for side load protection and long life
| Base Mounting Hole Thread | 3/8 in-16 UNC |
| Base Mounting Hole Thread Depth | 0.51 in |
| Plunger I.D. | 1.63 in |
| Pressure At Capacity | 9550 psi |
| Collar Thread Length | 1.18 in |
| Base To Inlet Port | 0.98 in |
| Bore Size | 2 in |
| Plunger Thread Length | 0.98 in |
| Weight | 20.24 LB |
| EAN or UPC | 662459922809 |

