- 2.56 in Bore Size
- 9.96 in Stroke
- 3.35 in O.D.
- 25 Ton Cylinder Capacity
features
- High flow 3/8" NPTF couplers, collar thread protector
- One piece high grade alloy bearing for side load protection and long life
- Polyurethane cup seal provides optimum performance
- Ideal for lifting and pressing
- Rod wiper seals out dirt and contamination, collar fixture threads, two base mounting holes on most models
- High strength steel construction from gun drilled solid bar
- Solid steel cylinder body and heavy-duty return spring provides quicker retraction
- Industrial hard chrome plated ram helps prevent rust and corrosion
| Base Mounting Hole Thread | 1/2 in-13 UNC |
| Bore Size | 2.56 in |
| Base Mounting Hole Thread Depth | 0.75 in |
| Base To Inlet Port | 0.98 in |
| Pressure At Capacity | 9730 psi |
| Collar Thread Length | 1.93 in |
| Plunger Thread Length | 1.18 in |
| Plunger I.D. | 2.24 in |
| Weight | 32.41 LB |
| EAN or UPC | 662459922885 |

