- 2.87 in Bore Size
- 8.27 in Stroke
- 4 in O.D.
- 30 Ton Cylinder Capacity
features
- Polyurethane cup seal provides optimum performance
- One piece high grade alloy bearing for side load protection and long life
- Rod wiper seals out dirt and contamination, collar fixture threads, two base mounting holes on most models
- Ideal for lifting and pressing
- High flow 3/8" NPTF couplers, collar thread protector
- Industrial hard chrome plated ram helps prevent rust and corrosion
- High strength steel construction from gun drilled solid bar
- Solid steel cylinder body and heavy-duty return spring provides quicker retraction
| Collar Thread Length | 1.93 in |
| Plunger Thread Length | 1.18 in |
| Pressure At Capacity | 9240 psi |
| Base To Inlet Port | 1.97 in |
| Bore Size | 2.87 in |
| Plunger I.D. | 2.24 in |
| Weight | 42.49 LB |
| EAN or UPC | 662459922915 |

