- 3.74 in Bore Size
- 2.01 in Stroke
- 5 in O.D.
- 55 Ton Cylinder Capacity
features
- Polyurethane cup seal provides optimum performance
- One piece high grade alloy bearing for side load protection and long life
- Industrial hard chrome plated ram helps prevent rust and corrosion
- Solid steel cylinder body and heavy-duty return spring provides quicker retraction
- High strength steel construction from gun drilled solid bar
- Ideal for lifting and pressing
- Rod wiper seals out dirt and contamination, collar fixture threads, two base mounting holes on most models
- High flow 3/8" NPTF couplers, collar thread protector
| Collar Thread Length | 2.17 in |
| Bore Size | 3.74 in |
| Pressure At Capacity | 10000 psi |
| Base Mounting Hole Thread Depth | 0.75 in |
| Plunger I.D. | 3.15 in |
| Base To Inlet Port | 1.22 in |
| Base Mounting Hole Thread | 1/2 in-13 UNC |
| Weight | 35.07 LB |
| EAN or UPC | 662459922922 |

