- 4.53 in Bore Size
- 13.11 in Stroke
- 5.79 in O.D.
- 75 Ton Cylinder Capacity
features
- Polyurethane cup seal provides optimum performance
- Solid steel cylinder body and heavy-duty return spring provides quicker retraction
- One piece high grade alloy bearing for side load protection and long life
- Industrial hard chrome plated ram helps prevent rust and corrosion
- Ideal for lifting and pressing
- High strength steel construction from gun drilled solid bar
- High flow 3/8" NPTF couplers, collar thread protector
- Rod wiper seals out dirt and contamination, collar fixture threads, two base mounting holes on most models
| Bore Size | 4.53 in |
| Pressure At Capacity | 9320 psi |
| Plunger I.D. | 3.74 in |
| Base To Inlet Port | 1.18 in |
| Collar Thread Length | 1.73 in |
| Weight | 136.69 LB |
| EAN or UPC | 662459922977 |

