- 5.1 in Bore Size
- 2 in Stroke
- 8 in O.D.
- 100 Ton Cylinder Capacity
features
- Hard anodized aluminum piston rod provides extra protection against corrosion and wear
- Convenient carry handle
- Up to 60 percent lighter than comparable tonnage steel rams
- Lightweight aluminum alloy construction
| Base To Inlet Port | 1.5 in |
| Bore Size | 5.1 in |
| Plunger I.D. | 4.3 in |
| Internal Pressure At Capacity | 9662 PSI |
| Weight | 35.98 LB |
| EAN or UPC | 662459946249 |

