- 5.1 in Bore Size
- 10 in Stroke
- 8 in O.D.
- 100 Ton Cylinder Capacity
features
- Hard anodized aluminum piston rod provides extra protection against corrosion and wear
- Lightweight aluminum alloy construction
- Convenient carry handle
- Up to 60 percent lighter than comparable tonnage steel rams
| Internal Pressure At Capacity | 9662 PSI |
| Bore Size | 5.1 in |
| Base To Inlet Port | 1.5 in |
| Plunger I.D. | 4.3 in |
| Weight | 69.49 LB |
| EAN or UPC | 662459946270 |

