- 2.9 in Bore Size
- 4 in Stroke
- 4.5 in O.D.
- 30 Ton Cylinder Capacity
features
- Up to 60 percent lighter than comparable tonnage steel rams
- Hard anodized aluminum piston rod provides extra protection against corrosion and wear
- Convenient carry handle
- Lightweight aluminum alloy construction
| Base To Inlet Port | 1.5 in |
| Plunger I.D. | 2.5 in |
| Bore Size | 2.9 in |
| Internal Pressure At Capacity | 9231 PSI |
| Weight | 14.92 LB |
| EAN or UPC | 662459946294 |

