- 3.7 in Bore Size
- 6 in Stroke
- 5.5 in O.D.
- 50 Ton Cylinder Capacity
features
- Hard anodized aluminum piston rod provides extra protection against corrosion and wear
- Convenient carry handle
- Lightweight aluminum alloy construction
- Up to 60 percent lighter than comparable tonnage steel rams
| Internal Pressure At Capacity | 9091 PSI |
| Bore Size | 3.7 in |
| Plunger I.D. | 3.1 in |
| Base To Inlet Port | 1.5 in |
| Weight | 52.58 LB |
| EAN or UPC | 662459946331 |

