- 4.4 in Bore Size
- 4 in Stroke
- 6.5 in O.D.
- 75 Ton Cylinder Capacity
features
- Up to 60 percent lighter than comparable tonnage steel rams
- Lightweight aluminum alloy construction
- Hard anodized aluminum piston rod provides extra protection against corrosion and wear
- Convenient carry handle
| Bore Size | 4.4 in |
| Base To Inlet Port | 1.5 in |
| Internal Pressure At Capacity | 10000 PSI |
| Plunger I.D. | 3.9 in |
| Weight | 30.29 LB |
| EAN or UPC | 662459946355 |

