- 5.12 in Bore Size
- 13.11 in Stroke
- 6.97 in O.D.
- 100 Ton Cylinder Capacity
features
- High flow 3/8" NPTF couplers
- High strength steel construction from gun drilled solid bar
- Rod wiper seals out dirt and contamination
- Ideal for pushing and pulling
- One piece high grade alloy bearing for side load protection and long life
| Base Mounting Hole Thread Depth | 0.98 in |
| Base To Advance Port | 1.22 in |
| Cylinder Capacity Pull [Max] | 48.6 Ton |
| Collar Thread Length | 1.97 in |
| Top To Return Port | 2.95 in |
| Bore Size | 5.12 in |
| Base Mounting Hole Bolt Circle | 5.47 in |
| Cylinder Capacity Push [Max] | 104.4 Ton |
| Base Mounting Hole Thread | 3/4 in-10 UNC |
| Plunger I.D. | 3.75 in |
| Plunger Thread Length | 1.38 in |
| Weight | 210.84 LB |
| EAN or UPC | 662459946010 |

