- 1.69 in Bore Size
- 11.97 in Stroke
- 2.87 in O.D.
- 10 Ton Cylinder Capacity
features
- Rod wiper seals out dirt and contamination
- High flow 3/8" NPTF couplers
- Ideal for pushing and pulling
- One piece high grade alloy bearing for side load protection and long life
- High strength steel construction from gun drilled solid bar
| Top To Return Port | 2.09 in |
| Bore Size | 1.69 in |
| Plunger I.D. | 1.37 in |
| Cylinder Capacity Push [Max] | 11.4 Ton |
| Collar Thread Length | 1.02 in |
| Plunger Thread Length | 0.98 in |
| Base To Advance Port | 1.42 in |
| Cylinder Capacity Pull [Max] | 3.8 Ton |
| Weight | 31.87 LB |
| EAN or UPC | 662459946041 |

