- 2.87 in Bore Size
- 14.49 in Stroke
- 3.98 in O.D.
- 30 Ton Cylinder Capacity
features
- One piece high grade alloy bearing for side load protection and long life
- Ideal for pushing and pulling
- High strength steel construction from gun drilled solid bar
- Rod wiper seals out dirt and contamination
- High flow 3/8" NPTF couplers
| Collar Thread Length | 1.93 in |
| Cylinder Capacity Push [Max] | 32.9 Ton |
| Plunger Thread Length | 0.98 in |
| Plunger I.D. | 2.13 in |
| Cylinder Capacity Pull [Max] | 16.2 Ton |
| Bore Size | 2.87 in |
| Base To Advance Port | 1.65 in |
| Top To Return Port | 2.91 in |
| Weight | 139.55 LB |
| EAN or UPC | 662459946065 |

