- 3.74 in Bore Size
- 13.19 in Stroke
- 5 in O.D.
- 55 Ton Cylinder Capacity
features
- High flow 3/8" NPTF couplers
- Rod wiper seals out dirt and contamination
- Ideal for pushing and pulling
- High strength steel construction from gun drilled solid bar
- One piece high grade alloy bearing for side load protection and long life
| Collar Thread Length | 1.73 in |
| Cylinder Capacity Pull [Max] | 16.2 Ton |
| Plunger Thread Length | 0.98 in |
| Top To Return Port | 2.87 in |
| Plunger I.D. | 3.14 in |
| Bore Size | 3.74 in |
| Cylinder Capacity Push [Max] | 55.7 Ton |
| Base To Advance Port | 1.14 in |
| Weight | 118.94 LB |
| EAN or UPC | 662459946089 |

