- 4.53 in Bore Size
- 13.11 in Stroke
- 5.75 in O.D.
- 75 Ton Cylinder Capacity
features
- One piece high grade alloy bearing for side load protection and long life
- High strength steel construction from gun drilled solid bar
- Ideal for pushing and pulling
- Rod wiper seals out dirt and contamination
- High flow 3/8" NPTF couplers
| Bore Size | 4.53 in |
| Base To Advance Port | 1.18 in |
| Cylinder Capacity Push [Max] | 81.7 Ton |
| Top To Return Port | 2.8 in |
| Collar Thread Length | 1.5 in |
| Plunger Thread Length | 1.5 in |
| Plunger I.D. | 3.75 in |
| Cylinder Capacity Pull [Max] | 25.9 Ton |
| Weight | 136.88 LB |
| EAN or UPC | 662459946119 |

