- 3 in Stroke
- 8.39 in O.D.
- 100 Ton Cylinder Capacity
features
- Heavy duty compression spring
- High flow coupler with dust cap
- Collar thread protector
- Ideal for some pulling and pushing applications
- 6 standard models
- Dual wipers help prevent contamination
| Collar Thread Dia [Min] | 6 3/8 in |
| Base Mounting Hole Thread Depth | 0.75 in |
| Plunger O.D. | 4.92 in |
| Collar Thread Dia [Max] | 12 in |
| Collar Thread Length | 2.38 in |
| Base To Inlet Port | 1.06 in |
| Plunger I.D. | 3.11 in |
| Base Mounting Hole Bolt Circle | 7.01 in |
| Pressure At Capacity | 9036 psi |
| Weight | 129.37 LB |
| EAN or UPC | 662459922984 |

