- 6.06 in Stroke
- 3.92 in O.D.
- 20 Ton Cylinder Capacity
features
- Dual wipers help prevent contamination
- 6 standard models
- Heavy duty compression spring
- Ideal for some pulling and pushing applications
- High flow coupler with dust cap
- Collar thread protector
| Plunger O.D. | 2.15 in |
| Collar Thread Length | 1.5 in |
| Collar Thread Dia [Min] | 3 7/8 in |
| Collar Thread Dia [Max] | 12 in |
| Base Mounting Hole Thread Depth | 0.37 in |
| Base To Inlet Port | 0.75 in |
| Pressure At Capacity | 8167 psi |
| Base Mounting Hole Bolt Circle | 3.25 in |
| Plunger I.D. | 1.063 in |
| Weight | 31.2 LB |
| EAN or UPC | 662459923004 |

