- 6.11 in Stroke
- 4.5 in O.D.
- 30 Ton Cylinder Capacity
features
- Ideal for some pulling and pushing applications
- Heavy duty compression spring
- Dual wipers help prevent contamination
- 6 standard models
- Collar thread protector
- High flow coupler with dust cap
| Collar Thread Dia [Min] | 4 1/2 in |
| Collar Thread Length | 1.75 in |
| Plunger O.D. | 2.48 in |
| Base To Inlet Port | 0.81 in |
| Pressure At Capacity | 9488 psi |
| Collar Thread Dia [Max] | 12 in |
| Base Mounting Hole Thread Depth | 0.55 in |
| Plunger I.D. | 1.311 in |
| Weight | 52.0 LB |
| EAN or UPC | 662459923028 |

