- 5.1 in Bore Size
- 11.81 in Stroke
- 6.5 in O.D.
- 100 Ton Cylinder Capacity
features
- Load return
- Overflow port prevents cylinders from over travel
- Designed to support load for extended periods without hydraulic pressure
- Solid steel cylinder body
- Single acting cylinder with mechanical safety lock nut
- Ideal for lifting and holding loads
| Depth Of Plunger Hole | 0.08 in |
| Saddle Protrusion From Plunger | 0.51 in |
| Bore Size | 5.1 in |
| Base To Inlet Port | 1.1 in |
| Plunger Outside Thread | Tw130-4N |
| Lock Nut Length | 1.8 in |
| Weight | 175.2 LB |
| EAN or UPC | 662459946171 |

