- 3.7 in Bore Size
- 1.97 in Stroke
- 4.9 in O.D.
- 55 Ton Cylinder Capacity
features
- Designed to support load for extended periods without hydraulic pressure
- Solid steel cylinder body
- Overflow port prevents cylinders from over travel
- Load return
- Single acting cylinder with mechanical safety lock nut
- Ideal for lifting and holding loads
| Lock Nut Length | 1.4 in |
| Saddle Protrusion From Plunger | 0.51 in |
| Base To Inlet Port | 1.1 in |
| Depth Of Plunger Hole | 0.08 in |
| Bore Size | 3.7 in |
| Plunger Outside Thread | Tw95-6N |
| Weight | 35.77 LB |
| EAN or UPC | 662459948458 |

