- 9.96 in Stroke
- 2.26 in O.D.
- 10 Ton Cylinder Capacity
features
- Removable threaded plunger adapter allows for the use of a variety of threaded attachments
- High quality threaded single acting cylinders
- Used to attach accessories to rod end and base
| Collar Thread Length | 1.13 in |
| Saddle Height | 0.94 in |
| Base To Inlet Port | 1.67 in |
| Plunger I.D. | 1.49 in |
| Pressure At Capacity | 8930 psi |
| Weight | 14.74 LB |
| EAN or UPC | 662459923196 |

