- 1 in
- Impact
features
- Specially heat treated for impact use to provide long life, safety, and durability
- Drive end features pin retention hole and groove
- Universal joint provides 55° range of motion
- Suitable for use with pneumatic and electric impact wrenches
- Pin and o-ring or RET RING® (sold separately) secure tools onto impact wrench for safety and convenience
| Socket Drive Size | 1 in |
| Extension Type | Impact |
| Weight | 5.54 LB |
| EAN or UPC | 662459257017 |

