- Universal Socket
features
- Drive end features pin retention hole and groove
- Specially heat treated for impact use to provide long life, safety, and durability
- Pin and o-ring or RET RING® (sold separately) secure tools onto impact wrench for safety and convenience
- Universal joint provides 55° range of motion
- Suitable for use with pneumatic and electric impact wrenches
| Socket Drive Size | 1 in |
| Socket Retention | Through Hole and Pin |
| Length | 4 1/2 in |
| Weight | 3.08 LB |
| EAN or UPC | 662459257024 |

