- 13 in Overall Length
features
- Williams’ expanded line of offset striking face wrenches, up to 4-1/4", provides the most extensive line on the market
- Specifically engineered to hold up under the most rigorous industrial use
- Striking face wrenches are designed to be struck by a hammer on the anvil area in order to loosen frozen fasteners or to set and tighten fasteners
- Offset handle is close to head to provide clearance in confined areas
- Anvils are proportional to opening sizes. Special heat treating provides maximum durability for long life
| Overall Length | 13 in |
| Box End Diameter | 2 7/8 in |
| Size | 1 7/8 in |
| Box End Thickness | 1 1/4 in |
| Weight | 5.18 LB |
| EAN or UPC | 662459104434 |

