- 13 9/16 in Overall Length
features
- Specifically engineered to hold up under the most rigorous industrial use
- Striking face wrenches are designed to be struck by a hammer on the anvil area in order to loosen frozen fasteners or to set and tighten fasteners
- Anvils are proportional to opening sizes. Special heat treating provides maximum durability for long life
- Offset handle is close to head to provide clearance in confined areas
- Williams’ expanded line of offset striking face wrenches, up to 4-1/4", provides the most extensive line on the market
| Overall Length | 13 9/16 in |
| Box End Diameter | 3 1/4 in |
| Box End Thickness | 1 13/32 in |
| Weight | 7.41 LB |
| EAN or UPC | 662459104489 |

