- 16 in Overall Length
features
- Anvils are proportional to opening sizes. Special heat treating provides maximum durability for long life
- Striking face wrenches are designed to be struck by a hammer on the anvil area in order to loosen frozen fasteners or to set and tighten fasteners
- Williams’ expanded line of offset striking face wrenches, up to 4-1/4", provides the most extensive line on the market
- Specifically engineered to hold up under the most rigorous industrial use
- Offset handle is close to head to provide clearance in confined areas
| Overall Length | 16 in |
| Box End Diameter | 4 7/16 in |
| Box End Thickness | 1 3/4 in |
| Weight | 12.12 LB |
| EAN or UPC | 662459104571 |

