- 15 in Overall Length
features
- Handles are tapered for insertion into bolt holes
- Offset from handle to permit clearance of obstructions
- Industrial Black Finish
| Head Diameter | 1 53/64 in |
| Overall Length | 15 in |
| Size | 1 1/16 in |
| Weight | 1.56 LB |
| EAN or UPC | 662459319456 |

