- 23 in Overall Length
features
- Offset from handle to permit clearance of obstructions
- Handles are tapered for insertion into bolt holes
- Industrial Black Finish
| Overall Length | 23 in |
| Offset At End | 3 in |
| Head Diameter | 2 29/32 in |
| Size | 1 13/16 in |
| Weight | 5.01 LB |
| EAN or UPC | 662459319531 |

