- 3/8 in Socket Drive Size
- 1/2 in Socket Size
- 6 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6 point fasteners
| Drive End Diameter | 23/32 in |
| No. of Points | 6 |
| Bolt Clearance Depth | 9/16 in |
| Socket Size | 1/2 in |
| Overall Length | 1 1/32 in |
| Socket Drive Size | 3/8 in |
| Length Type | Shallow |
| Weight | 0.07 LB |
| EAN or UPC | 662459210654 |

