- 1 7/8 in Overall Length
features
- Metal tool box made for years of rugged use
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- All tools are professional quality, made of high-grade chrome vanadium steel
| Socket Drive Size | 3/8 in |
| Socket Diameter | 11/16 in |
| Overall Length | 1 7/8 in |
| Weight | 0.1 LB |
| EAN or UPC | 662459211934 |

