- 1 13/16 in Overall Length
features
- Two piece design allows bits to be replaced easily
- High-polished chrome finish socket cleans easily
| Overall Length | 1 13/16 in |
| Socket Diameter | 11/16 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.07 LB |
| EAN or UPC | 662459211903 |
| Overall Length | 1 13/16 in |
| Socket Diameter | 11/16 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.07 LB |
| EAN or UPC | 662459211903 |