- Flare Nut Crowfoot Wrench
features
- Crowfoot wrenches are professional quality
- Satin chrome textured finish provides great feel and extra gripping power
| Head Diameter | 1 1/32 in |
| Head Thickness | 11/16 in |
| Socket Drive Size | 3/8 in |
| Slot Width | 17/32 in |
| Length of Centers | 25/32 in |
| Socket Size | 11/16 in |
| Weight | 0.11 LB |
| EAN or UPC | 662459319616 |

