- Flare Nut Crowfoot Wrench
features
- Satin chrome textured finish provides great feel and extra gripping power
- Crowfoot wrenches are professional quality
| Socket Size | 7/8 in |
| Slot Width | 11/16 in |
| Head Diameter | 1 19/64 in |
| Length of Centers | 15/16 in |
| Socket Drive Size | 3/8 in |
| Head Thickness | 3/4 in |
| Weight | 0.15 LB |
| EAN or UPC | 662459319647 |

