- Flare Nut Crowfoot Wrench
features
- Satin chrome textured finish provides great feel and extra gripping power
- Crowfoot wrenches are professional quality
| Head Diameter | 1 29/64 in |
| Socket Drive Size | 3/8 in |
| Slot Width | 3/4 in |
| Head Thickness | 25/32 in |
| Length of Centers | 1 1/64 in |
| Socket Size | 1 in |
| Weight | 0.17 LB |
| EAN or UPC | 662459319661 |

