- Flare Nut Crowfoot Wrench
features
- Crowfoot wrenches are professional quality
- Satin chrome textured finish provides great feel and extra gripping power
| Slot Width | 25/32 in |
| Socket Size | 1 1/16 in |
| Head Thickness | 25/32 in |
| Length of Centers | 1 3/64 in |
| Socket Drive Size | 3/8 in |
| Head Diameter | 1 17/32 in |
| Weight | 0.19 LB |
| EAN or UPC | 662459319678 |

