- 3/8 in Socket Drive Size
- 14 mm Socket Size
- 12 Points
features
- Designed for quick engagement on both 6 and 12-point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Overall Length | 11/32 in |
| Socket Size | 14 mm |
| Bolt Clearance | 17/32 in |
| Socket Drive Size | 3/8 in |
| No. of Points | 12 |
| Length Type | Shallow |
| Bolt Clearance Depth | 17/32 in |
| Drive End Diameter | 25/32 in |
| Weight | 0.07 LB |
| EAN or UPC | 662459212337 |

