Skip to content Skip to navigation menu
WilliamsJHWBM-626

JHWBM-626

6 Point Socket
Item #118378267
  • 3/8 in Drive Size
  • 26 mm Size
  • 6 Points
WilliamsJHWBM-626
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Drive Size
  • 26 mm Size
  • 6 Points
Size 26 mm
Drive Size 3/8 in
No. of Points 6
Weight 0.28 LB
EAN or UPC 662459185297
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison