- 1 25/32 in Overall Length
features
- Metal tool box made for years of rugged use
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- 5 point Penta-Socket services 5 point nuts found on tamper-resistant Buffalo covers used by gas, electric, and some water companies to protect shutoff gates
| Overall Length | 1 25/32 in |
| Bolt Clearance Depth | 1/2 in |
| Bolt Clearance | 5/16 in |
| Open End Diameter | 1/2 in |
| Socket Size | 3/8 in |
| Socket Drive Size | 3/8 in |
| Drive End Diameter | 3/4 in |
| Weight | 0.26 LB |
| EAN or UPC | 662459211507 |

