- 1 25/32 in Overall Length
features
- Metal tool box made for years of rugged use
- 5 point Penta-Socket services 5 point nuts found on tamper-resistant Buffalo covers used by gas, electric, and some water companies to protect shutoff gates
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Bolt Clearance Depth | 5/8 in |
| Socket Drive Size | 3/8 in |
| Open End Diameter | 3/4 in |
| Drive End Diameter | 3/4 in |
| Overall Length | 1 25/32 in |
| Bolt Clearance | 11/32 in |
| Socket Size | 9/16 in |
| Weight | 0.13 LB |
| EAN or UPC | 662459211538 |

