- 5/8 in
- 12 in
features
- Designed for cutting, shaping and removing metal softer than the cutting edge of the chisel
| Width of Cut | 5/8 in |
| Stock Size | 1/2 in |
| Length | 12 in |
| Weight | 1.09 LB |
| EAN or UPC | 662459284341 |
| Width of Cut | 5/8 in |
| Stock Size | 1/2 in |
| Length | 12 in |
| Weight | 1.09 LB |
| EAN or UPC | 662459284341 |