- 3/4 in
- 14 in
features
- Designed for cutting, shaping and removing metal softer than the cutting edge of the chisel
| Width of Cut | 3/4 in |
| Stock Size | 5/8 in |
| Length | 14 in |
| Weight | 1.27 LB |
| EAN or UPC | 662459284365 |
| Width of Cut | 3/4 in |
| Stock Size | 5/8 in |
| Length | 14 in |
| Weight | 1.27 LB |
| EAN or UPC | 662459284365 |