- 7/16 in
- 6 in
features
- For cutting, shaping and removing metal softer than the cutting edge of the chisel
- The most commonly used chisels in the chisel line
| Length | 6 in |
| Stock Size | 3/8 in |
| Width of Cut | 7/16 in |
| Weight | 0.2 LB |
| EAN or UPC | 662459284037 |
| Length | 6 in |
| Stock Size | 3/8 in |
| Width of Cut | 7/16 in |
| Weight | 0.2 LB |
| EAN or UPC | 662459284037 |