- 1/2 in
- 6 in
features
- For cutting, shaping and removing metal softer than the cutting edge of the chisel
- The most commonly used chisels in the chisel line
| Stock Size | 7/16 in |
| Width of Cut | 1/2 in |
| Length | 6 in |
| Weight | 0.26 LB |
| EAN or UPC | 662459974556 |
| Stock Size | 7/16 in |
| Width of Cut | 1/2 in |
| Length | 6 in |
| Weight | 0.26 LB |
| EAN or UPC | 662459974556 |