- 3/4 in
- 7 in
features
- The most commonly used chisels in the chisel line
- For cutting, shaping and removing metal softer than the cutting edge of the chisel
| Stock Size | 5/8 in |
| Width of Cut | 3/4 in |
| Length | 7 in |
| Weight | 0.6 LB |
| EAN or UPC | 662459284068 |
| Stock Size | 5/8 in |
| Width of Cut | 3/4 in |
| Length | 7 in |
| Weight | 0.6 LB |
| EAN or UPC | 662459284068 |