- 1 1/8 in
- 8 in
features
- The most commonly used chisels in the chisel line
- For cutting, shaping and removing metal softer than the cutting edge of the chisel
| Length | 8 in |
| Width of Cut | 1 1/8 in |
| Stock Size | 7/8 in |
| Weight | 1.37 LB |
| EAN or UPC | 662459284099 |
| Length | 8 in |
| Width of Cut | 1 1/8 in |
| Stock Size | 7/8 in |
| Weight | 1.37 LB |
| EAN or UPC | 662459284099 |