- 3/16 in
- 5 5/8 in
features
- Designed for cutting or grooving keyholes or slots
| Stock Size | 3/8 in |
| Length | 5 5/8 in |
| Width of Cut | 3/16 in |
| Weight | 0.15 LB |
| EAN or UPC | 662459284105 |
| Stock Size | 3/8 in |
| Length | 5 5/8 in |
| Width of Cut | 3/16 in |
| Weight | 0.15 LB |
| EAN or UPC | 662459284105 |