- 1/4 in
- 5 in
features
- Designed for cutting or grooving keyholes or slots
| Width of Cut | 1/4 in |
| Length | 5 in |
| Stock Size | 3/8 in |
| Weight | 0.15 LB |
| EAN or UPC | 662459974587 |
| Width of Cut | 1/4 in |
| Length | 5 in |
| Stock Size | 3/8 in |
| Weight | 0.15 LB |
| EAN or UPC | 662459974587 |