- 1/4 in
- 5 3/4 in
features
- Designed for cutting or grooving keyholes or slots
| Stock Size | 3/8 in |
| Length | 5 3/4 in |
| Width of Cut | 1/4 in |
| Weight | 0.17 LB |
| EAN or UPC | 662459284204 |
| Stock Size | 3/8 in |
| Length | 5 3/4 in |
| Width of Cut | 1/4 in |
| Weight | 0.17 LB |
| EAN or UPC | 662459284204 |