- 5/16 in
- 6 1/4 in
features
- Designed for cutting or grooving keyholes or slots
| Length | 6 1/4 in |
| Stock Size | 1/2 in |
| Width of Cut | 5/16 in |
| Weight | 0.32 LB |
| EAN or UPC | 662459284211 |
| Length | 6 1/4 in |
| Stock Size | 1/2 in |
| Width of Cut | 5/16 in |
| Weight | 0.32 LB |
| EAN or UPC | 662459284211 |