- 3/8 in
- 7 in
features
- Designed for cutting or grooving keyholes or slots
| Width of Cut | 3/8 in |
| Length | 7 in |
| Stock Size | 5/8 in |
| Weight | 0.53 LB |
| EAN or UPC | 662459284228 |
| Width of Cut | 3/8 in |
| Length | 7 in |
| Stock Size | 5/8 in |
| Weight | 0.53 LB |
| EAN or UPC | 662459284228 |